Beli rotary tool di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DREMEL Rotary Tool Kitatribut:
- UNSPSC: 31160000
- YANASE Rotary Tool Pencil Speed Adjustable B Kong (Mesin Gerinda Mini)Deskripsi:Pencil type & speed adjustment allows you to do precision work as you like! Pencil type grip allows you to work comfortably!Model processing, glass edging, silver accessory processing, metal processing, wood processing, etc.atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Mass (g): 175
- Included Accessories: High speed bit, diamond bar (3 types), shaft whetstone x 2, sanding band x 5, sanding band mandrel (2.34mm shaft), end brush, felt shaft, cutting whetstone x 3, for cutting whetstone Mandrel (2.34mm shaft), 2 stencils, 2.34mm collet, 3mm collet
- Rated Usage Time (minute): 15
- Collet Diameter (Φmm): 2.34, 3
- No Load Speed (rpm): 3000-13000
- DREMEL Corded Rotary ToolDeskripsi:Handheld rotary tools are one-piece tools with a barrel-grip body for holding the tool and a collet at the head of the tool for holding the attachments. They are more portable than flexible shaft rotary tools, which are typically set up on a workbench.atribut:
- Maximum Speed (rpm): 35000
- BOSCH Plung Base for Woord TrimmerDeskripsi:Use the plunge base for the cordless trimmer ADTR118H to quickly transform it into a router. You can easily set the depth of grooving with the 7-step stopper block that allows you to quickly set the depth. The dust collection adapter and dust cover create a clean working environment and make it easier to see the work surface. By using a guide rail, more accurate straight grooving is possible (compatible guide rails: FSN800, FSN1100, FSN1600, FSN2100).You can use your trimmer as a router. More accurate and safe grooving processing is possible.atribut:
- Dimensions (Length L x Width W x Height H) (mm): 256x209x120
- Mass (kg): 1.3
- Maximum Cutting Depth (mm): 45
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Set Contents: Plunge base, guide plate, guide rail adapter, centering pin, dust suction adapter
- Suitable Model: Cordless trimmer ADTR118H
- WOKIN Rotary Tool KitDeskripsi:- CE approval- Accessories contain:> 10pcs grinding stones> 2pcs Diamond bits> 1pc mandrel for sanding bands> 1pc mandrel for cut-off wheels> 1pc mandrel for felt wheels> 36pcs cut-off wheels> 4pcs felt wheels> 4pcs sanding bands> 2pcs drill bits> 2pcs collets> 1pc Whet stone> 40pcs sanding discs> 1pc eye shield> 1pc flexible shaft- Packing: blow mould caseatribut:
- Frequency (Hz): 50
- No Load Speed (rpm): 0-38000
- Power (W): 130
- Rated Voltage (V): 230
- DREMEL Rotary Tool Bit & Attachment SetDeskripsi:Sets include a selection of bits and attachments to use with a rotary tool for tasks such as sanding, grinding, carving, engraving, polishing, routing, drilling, and cutting. The bits and attachments either have a shaft or attach to a mandrel for connecting them to a rotary tool.atribut:
- Case Included: Yes
- Shank Diameter (inch): 1/8
- DREMEL High Speed Rotary Tool 3000atribut:
- Outer Dia. (mm): 56x50
- Total Length (mm): 188
- Power (V): 100
- Compatible Collet Dia. (mm): 0.8, 1.6, 2.4, 3.2
- No-load Speed (minute): 10000 to 28000
- Standard Accessory Collet Dia. (mm): 3.0, 3.2
- YANASE Tripoli VDeskripsi:iron, copper, brassatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Size (mm): 45x135x30
- Suitable Material: Iron, copper/brass
- YANASE Flap Wheel with Round Shank Mountedatribut:
- Shank Diameter (mm): 6
- Width (mm): 25
- YANASE Rubber grindstone E cylindrical typeDeskripsi:This is an economy type rubber grindstone.atribut:
- Shaft Length (mm): 30
- Shaft diameter: 3
- Shape: Cylindrical
- Size: DIA3
- BOSCH Cordless Rotary ToolDeskripsi:GRO 12V-35 PROFESSIONAL- Powerful motor with high speed (up to 35,000 rpm) for fast work progress- Wide range of professional applications such as cutting, sanding, routing, polishing and drilling especially in hard-to-reach areas- Comfortable to use due to compact size, ergonomic design and integrated LED lightingatribut:
- Battery Voltage (V): 12
- No Load Speed (rpm): 5000-35000
- Part Number: 06019C50K1
- Sound Level (dBA): 80
- Sound Pressure Lvel (dB(A)): 74
- Uncertainty K (dB): 3
- Uncertainty K (m/s²): 1.5
- Vibration Emission Value ah (m/s2): 9
- DREMEL Speed Rotary ToolDeskripsi:A cordless mini router with a built-in 7.2V lithium ion battery.An LED light on the end illuminates the working area.Exceptional handling with a body weight of 250g.Supoorts add-on charging at any time with the docking station.atribut:
- Outer Diameter (mm): 40
- Charging Time: Approximately 2 hours 45 minutes
- Dimensions (mm): 185x40x38
- Material: Polyamide Resin (PA)
- No Load Rotation Speed (rpm): 8000/14000/21000/25000
- Overall Length (mm): 185
- Rated Voltage (V): 3.6 lithium ion battery
- Standard Included Collet Diameter (mm): 3.2
- Usable Collet Diameter (mm): 0.8/1.6/2.4/3.0/3.2
- DREMEL Chuckatribut:
- Grasp Range (mm): 0.8-3.2
Daftar Harga rotary tool Terbaru October 2026
| DREMEL Rotary Tool Kit | Rp2.399.900 |
| YANASE Rotary Tool Pencil Speed Adjustable B Kong (Mesin Gerinda Mini) | Rp739.900 |
| KRISBOW Rotary Tool Accessories Set (Set Perkakas) | Rp179.900 |
| DREMEL Corded Rotary Tool | Rp2.399.900 |
| Yato Rethread Tool Kit Set | Rp599.900 |
| Aivolt Brush Cutter | Rp1.299.900 |
| BOSCH Plung Base for Woord Trimmer | Rp2.099.900 |
| WOKIN Rotary Tool Kit | Rp639.900 |
| Dongcheng Die Grinder Corded (Mesin Gerinda Tuner) | Rp369.900 |
| DREMEL Rotary Tool Bit & Attachment Set | Rp569.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/1pP110665061-1.jpg)
/8dP104579301-3.jpg)





/g9P103444585-1.jpg)





/kzP110029755-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)